GASK572
Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GASK572

Crouse Hinds Conduit Outlet Bodies, CONDULET Series
In stock
Item Number
GASK572
MFG Item Number
GASK572
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CONDULET Series
Item #
GASK572
GASKET

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GASK572
Item Number GASK572
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Conduit Outlet Bodies, CONDULET Series
Style Form 7
Hub Size (in) 3/4 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.016 lbs
Gross Weight 0.017 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved