GLS2C
Crouse-Hinds Commercial Products Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLS2C

Crouse-Hinds Commercial Products Bushings
In stock
Item Number
GLS2C
MFG Item Number
GLS2C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
GLS2C
3/4 SS GRND BSHG IT #4 CU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GLS2C
Item Number GLS2C
Manufacturer Crouse-Hinds Commercial Products
Family Series Crouse-Hinds Commercial Products Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 14-4 AWG
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Set Screw
Composition Iron
Trade Size (in) 0.75 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals cUL, UL
Net Weight 0.135 lbs
Gross Weight 0.159 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved