HUB3
Crouse-Hinds Fittings, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HUB3

Crouse-Hinds Fittings, CP Series
In stock
Item Number
HUB3
MFG Item Number
HUB3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CP Series
Item #
HUB3
Conduit Hub, 1in., Straight,

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HUB3
Item Number HUB3
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Fittings, CP Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Nipple (Included)
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.0059 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved