LBD012
Crouse Hinds Fittings, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBD012

Crouse Hinds Fittings, CONDULET Series
In stock
Item Number
LBD012
MFG Item Number
LBD012
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CONDULET Series
Item #
LBD012
Mogul body, 5in., 90 Degree,

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number LBD012
Item Number LBD012
Manufacturer Crouse Hinds
Product Series CONDULET
Family Series Crouse Hinds Fittings, CONDULET Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 5 "
Includes Gasket Yes
Gasket Material Neoprene
Material Iron
Composition Metallic
Approvals CSA, UL
Net Weight 95 lbs
Gross Weight 94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved