LBD6600
Crouse-Hinds Industrial Produc Fittings, CONDULET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LBD6600

Crouse-Hinds Industrial Produc Fittings, CONDULET Series
In stock
Item Number
LBD6600
MFG Item Number
LBD6600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CONDULET Series
Item #
LBD6600
Mogul body, 2in., 90 Degree,

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • Various Styles/Shapes Available
  • Cast Iron/Cast Aluminum Construction
Coundulet outlet bodies from Crouse‑Hinds include a wide range of styles and options to fit many conduit applications. Bodies are available in many popular shapes including C, E, LB, LL, LR, L, T, TA, TB, and X. Some models are suitable for hazardous environments (Please see catalog or data sheets for details).

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LBD6600
Item Number LBD6600
Manufacturer Crouse-Hinds Industrial Produc
Product Series CONDULET
Family Series Crouse-Hinds Industrial Produc Fittings, CONDULET Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Trade Size 2 "
Includes Gasket Yes
Gasket Material Neoprene
Material Iron
Composition Metallic
Approvals CSA, UL
Net Weight 10.25 lbs
Gross Weight 10.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved