LT12590NM
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT12590NM

Crouse-Hinds Fittings
In stock
Item Number
LT12590NM
MFG Item Number
LT12590NM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
LT12590NM
1 1/4 LT CONN 90 DEGREE NON METALLIC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT12590NM
Item Number LT12590NM
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Set Screw
Angle 90 °
Trade Size 1-1/4 "
Material Nylon
Composition Metallic
Hazardous Rated Yes
Approvals NEC/CEC
Net Weight 0.004 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved