LT200NM
Crouse-Hinds Fittings, LIQUIDTIGHT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT200NM

Crouse-Hinds Fittings, LIQUIDTIGHT Series
In stock
Item Number
LT200NM
MFG Item Number
LT200NM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Liquidtight Series
Item #
LT200NM
Fitting, 2in., Straight, Non-Metallic

Liquidtight Series Information

  • Furnished with Locknut and Sealing Ring
  • Molded of Nylon 6
  • Liquid‑, Rain‑, and Oil‑Tight

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT200NM
Item Number LT200NM
Manufacturer Crouse-Hinds
Product Series Liquidtight
Family Series Crouse-Hinds Fittings, LIQUIDTIGHT Series
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Exposure Rating Liquid Tight
Net Weight 0.345 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved