LT30045G
Crouse-Hinds Fittings, LIQUIDATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT30045G

Crouse-Hinds Fittings, LIQUIDATOR Series
In stock
Item Number
LT30045G
MFG Item Number
LT30045G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LIQUIDATOR Series
Item #
LT30045G
3 LT 45 DEGREE CONN GRND #1/0

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT30045G
Item Number LT30045G
Manufacturer Crouse-Hinds
Product Series LIQUIDATOR
Family Series Crouse-Hinds Fittings, LIQUIDATOR Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPSM Thread
Grounding Lug Yes
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated No
Approvals CSA, cUL, UL
Net Weight 8.195 lbs
Gross Weight 8.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved