LT5090NM
Crouse-Hinds Fittings, LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT5090NM

Crouse-Hinds Fittings, LT Series
In stock
Item Number
LT5090NM
MFG Item Number
LT5090NM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LT Series
Item #
LT5090NM
Fitting, 1/2in., 90 Degree, Non-Metal,

LT Series Information

  • 3/8~6 Inch Trade Sizes
  • Straight, 45° or 90° Types
  • Various Body Comp. Types
  • Insulated Versions Available
  • UL and c‑UL Approvals
Cooper Crouse‑Hinds Liquidtight Fittings protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications for liquidtight conduit and Liquidator fittings include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units, illuminated store front signs, and billboards.

  • Easy to Install
  • Safe and Reliable Performance
  • High Strength and Excellent Corrosion Resistance
  • Meets NEC and UL Standards for Use in Wet Locations


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT5090NM
Item Number LT5090NM
Manufacturer Crouse-Hinds
Product Series LT
Family Series Crouse-Hinds Fittings, LT Series
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Exposure Rating Liquid Tight
Hazardous Rated Yes
Approvals CSA, cUL, UL
Net Weight 0.0004 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved