LTB12545
Crouse-Hinds Commercial Products Fittings, LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTB12545

Crouse-Hinds Commercial Products Fittings, LT Series
In stock
Item Number
LTB12545
MFG Item Number
LTB12545
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LT Series
Item #
LTB12545
Liquidtight Fitting, 1-1/4in.NPT, 45

LT Series Information

  • 3/8~6 Inch Trade Sizes
  • Straight, 45° or 90° Types
  • Various Body Comp. Types
  • Insulated Versions Available
  • UL and c‑UL Approvals
Cooper Crouse‑Hinds Liquidtight Fittings protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications for liquidtight conduit and Liquidator fittings include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units, illuminated store front signs, and billboards.

  • Easy to Install
  • Safe and Reliable Performance
  • High Strength and Excellent Corrosion Resistance
  • Meets NEC and UL Standards for Use in Wet Locations


Specifications

Specifications
Manufacturer Part Number LTB12545
Item Number LTB12545
Manufacturer Crouse-Hinds Commercial Products
Product Series LT
Family Series Crouse-Hinds Commercial Products Fittings, LT Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 45 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated Yes
Approvals CSA, cUL, UL
Net Weight 0.845 lbs
Gross Weight 0.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved