LTB400
Crouse-Hinds Commercial Produc Fittings, LIQUIDATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTB400

Crouse-Hinds Commercial Produc Fittings, LIQUIDATOR Series
In stock
Item Number
LTB400
MFG Item Number
LTB400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LIQUIDATOR Series
Item #
LTB400
Liquidtight Fitting, 4in.NPT, Strait,

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LTB400
Item Number LTB400
Manufacturer Crouse-Hinds Commercial Produc
Product Series LIQUIDATOR
Family Series Crouse-Hinds Commercial Produc Fittings, LIQUIDATOR Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated Yes
Approvals CSA, cUL, UL
Net Weight 7.5 lbs
Gross Weight 7.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved