LTB500
Crouse-Hinds Fittings, LIQUIDATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTB500

Crouse-Hinds Fittings, LIQUIDATOR Series
In stock
Item Number
LTB500
MFG Item Number
LTB500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LIQUIDATOR Series
Item #
LTB500
Liquidtight Fitting, 5in.NPT, Straght,

LIQUIDATOR Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTB500
Item Number LTB500
Manufacturer Crouse-Hinds
Product Series LIQUIDATOR
Family Series Crouse-Hinds Fittings, LIQUIDATOR Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 5 "
Hub Size 5 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated Yes
Net Weight 8.45 lbs
Gross Weight 8.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved