LTQ200
Crouse-Hinds Commercial Products Fittings, LIQUIK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTQ200

Crouse-Hinds Commercial Products Fittings, LIQUIK Series
In stock
Item Number
LTQ200
MFG Item Number
LTQ200
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, LIQUIK Series
Item #
LTQ200
LIQUIDTIGHT FITTING, 2in., STRAIGHT

LIQUIK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTQ200
Item Number LTQ200
Manufacturer Crouse-Hinds Commercial Products
Product Series LIQUIK
Family Series Crouse-Hinds Commercial Products Fittings, LIQUIK Series
Conduit/Cable Type Liquid Tight Type B
Connection Type Screw-In
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Liquid Tight
Hazardous Rated No
Approvals cUL, UL
Net Weight 1.15 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved