NPL400400SA
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NPL400400SA

Crouse-Hinds Fittings
In stock
Item Number
NPL400400SA
MFG Item Number
NPL400400SA
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
NPL400400SA
4 X 4 COND NIP ALUMINUM

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number NPL400400SA
Item Number NPL400400SA
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 4 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Length (In) 4 "
Approvals NEC/CEC
Net Weight 0 lbs
Gross Weight 87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved