PLG15-SA
Crouse-Hinds Industrial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG15-SA

Crouse-Hinds Industrial Produc Fittings
In stock
Item Number
PLG15-SA
MFG Item Number
PLG15 SA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG15-SA
Plug, 1/2in., Square Drive Head, Alum.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG15 SA
Item Number PLG15-SA
Manufacturer Crouse-Hinds Industrial Produc
Family Series Crouse-Hinds Industrial Produc Fittings
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved