PLG2
Crouse-Hinds Industrial Produc Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG2

Crouse-Hinds Industrial Produc Fittings
In stock
Item Number
PLG2
MFG Item Number
PLG2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG2
Plug, 3/4in., Recessed Square Drive

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG2
Item Number PLG2
Manufacturer Crouse-Hinds Industrial Produc
Family Series Crouse-Hinds Industrial Produc Fittings
Connection Type Recessed
Trade Size 3/4 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.0001 lbs
Gross Weight 0.108 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved