PLG2-SA
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLG2-SA

Crouse Hinds Fittings
In stock
Item Number
PLG2-SA
MFG Item Number
PLG2 SA
PLG2-SA is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PLG2-SA
Plug, 3/4in., Recessed Square Drive,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLG2 SA
Item Number PLG2-SA
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Connection Type Recessed
Trade Size 3/4 "
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved