RE01412
Crouse-Hinds Industrial Produc Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE01412

Crouse-Hinds Industrial Produc Fittings, RE Series
In stock
Item Number
RE01412
MFG Item Number
RE01412
Series
RE01412 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
RE01412
Reducer, 6in.-5in.

RE Series Information

  • Integral Bushing to Prevent Wire Damage
  • Full Clean Cut Tapered Threads
  • Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.

Specifications

Specifications
Manufacturer Part Number RE01412
Item Number RE01412
Manufacturer Crouse-Hinds Industrial Produc
Product Series RE
Family Series Crouse-Hinds Industrial Produc Fittings, RE Series
Connection Type Male/Female
External Thread 6 NPT
Internal Thread 5 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 4.7 lbs
Gross Weight 4.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved