RE108
Crouse Hinds Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE108

Crouse Hinds Fittings, RE Series
In stock
Item Number
RE108
MFG Item Number
RE108
Series
RE108 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
RE108
Reducer, 4in.-3in.

RE Series Information

  • Integral Bushing to Prevent Wire Damage
  • Full Clean Cut Tapered Threads
  • Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RE108
Item Number RE108
Manufacturer Crouse Hinds
Product Series RE
Family Series Crouse Hinds Fittings, RE Series
Connection Type Male/Female
External Thread 4 NPT
Internal Thread 3 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.0773 lbs
Gross Weight 0.1547 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved