RE1108
Crouse-Hinds Industrial Products Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE1108

Crouse-Hinds Industrial Products Fittings, RE Series
In stock
Item Number
RE1108
MFG Item Number
RE1108
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
RE1108
Reducer Bushing, 1/2in. - 1/8in.,

RE Series Information

  • Integral Bushing to Prevent Wire Damage
  • Full Clean Cut Tapered Threads
  • Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RE1108
Item Number RE1108
Manufacturer Crouse-Hinds Industrial Products
Product Series RE
Family Series Crouse-Hinds Industrial Products Fittings, RE Series
Connection Type Male/Female
External Thread 1/2 NPT
Internal Thread 1/8 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.065 lbs
Gross Weight 0.067 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved