RE1308
Crouse Hinds Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE1308

Crouse Hinds Fittings, RE Series
In stock
Item Number
RE1308
MFG Item Number
RE1308
Series
RE1308 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
RE1308
Reducer Bushing, 1/2in. - 3/8in.,

RE Series Information

  • Integral Bushing to Prevent Wire Damage
  • Full Clean Cut Tapered Threads
  • Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RE1308
Item Number RE1308
Manufacturer Crouse Hinds
Product Series RE
Family Series Crouse Hinds Fittings, RE Series
Connection Type Male/Female
External Thread 1/2 NPT
Internal Thread 3/8 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved