RE52
Crouse-Hinds Industrial Products Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE52

Crouse-Hinds Industrial Products Fittings, RE Series
In stock
Item Number
RE52
MFG Item Number
RE52
Series
RE52 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
RE52
Reducer, 1-1/2in.-3/4in.

RE Series Information

  • Integral Bushing to Prevent Wire Damage
  • Full Clean Cut Tapered Threads
  • Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.

Specifications

Specifications
Manufacturer Part Number RE52
Item Number RE52
Manufacturer Crouse-Hinds Industrial Products
Product Series RE
Family Series Crouse-Hinds Industrial Products Fittings, RE Series
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 3/4 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.0034 lbs
Gross Weight 0.0341 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved