RE61
Crouse-Hinds Industrial Products Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE61

Crouse-Hinds Industrial Products Fittings, RE Series
In stock
Item Number
RE61
MFG Item Number
RE61
Series
This item cannot be canceled or returned
RE61 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
RE61
Reducer, 2in.-1/2in.

RE Series Information

  • Integral Bushing to Prevent Wire Damage
  • Full Clean Cut Tapered Threads
  • Steel or Iron Alloy Composition
RE reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RE61
Item Number RE61
Manufacturer Crouse-Hinds Industrial Products
Product Series RE
Family Series Crouse-Hinds Industrial Products Fittings, RE Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1/2 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.845 lbs
Gross Weight 0.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved