REA23
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REA23

Crouse Hinds Fittings
In stock
Item Number
REA23
MFG Item Number
REA23
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
REA23
Adapter, 3/4in. Male to 1in. Femal Hub

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REA23
Item Number REA23
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Connection Type Male/Female
External Thread 3/4 NPT
Internal Thread 1 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved