REC01210
Crouse-Hinds Industrial Produc Fittings, REC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REC01210

Crouse-Hinds Industrial Produc Fittings, REC Series
In stock
Item Number
REC01210
MFG Item Number
REC01210
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REC Series
Item #
REC01210
FITTING

REC Series Information

  • Integral Bushings in Both Ends
  • Funnel Shaped Interior to Guide Wires
  • Steel or Iron Alloy Composition
REC reducers are used in threaded heavy wall conduit systems. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation.

Specifications

Specifications
Manufacturer Part Number REC01210
Item Number REC01210
Manufacturer Crouse-Hinds Industrial Produc
Product Series REC
Family Series Crouse-Hinds Industrial Produc Fittings, REC Series
External Thread 5 NPT
Internal Thread 4 NPT
Material Iron Alloy
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 9.5 lbs
Gross Weight 9.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved