REC32
Crouse Hinds Fittings, REC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REC32

Crouse Hinds Fittings, REC Series
In stock
Item Number
REC32
MFG Item Number
REC32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REC Series
Item #
REC32
Reducing Coupling, 1in.Fem to 3/4in.Fem

REC Series Information

  • Integral Bushings in Both Ends
  • Funnel Shaped Interior to Guide Wires
  • Steel or Iron Alloy Composition
REC reducers are used in threaded heavy wall conduit systems. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REC32
Item Number REC32
Manufacturer Crouse Hinds
Product Series REC
Family Series Crouse Hinds Fittings, REC Series
Connection Type Male/Female
External Thread 1 NPT
Internal Thread 3/4 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.54 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved