REC42-SA
Crouse-Hinds Industrial Produc Fittings, REC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REC42-SA

Crouse-Hinds Industrial Produc Fittings, REC Series
In stock
Item Number
REC42-SA
MFG Item Number
REC42 SA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REC Series
Item #
REC42-SA
FITTING

REC Series Information

  • Integral Bushings in Both Ends
  • Funnel Shaped Interior to Guide Wires
  • Steel or Iron Alloy Composition
REC reducers are used in threaded heavy wall conduit systems. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REC42 SA
Item Number REC42-SA
Manufacturer Crouse-Hinds Industrial Produc
Product Series REC
Family Series Crouse-Hinds Industrial Produc Fittings, REC Series
External Thread 1-1/4 NPT
Internal Thread 3/4 NPT
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved