REC54-SA
Crouse Hinds Fittings, REC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

REC54-SA

Crouse Hinds Fittings, REC Series
In stock
Item Number
REC54-SA
MFG Item Number
REC54 SA
Series
REC54-SA is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REC Series
Item #
REC54-SA
FITTING

REC Series Information

  • Integral Bushings in Both Ends
  • Funnel Shaped Interior to Guide Wires
  • Steel or Iron Alloy Composition
REC reducers are used in threaded heavy wall conduit systems. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number REC54 SA
Item Number REC54-SA
Manufacturer Crouse Hinds
Product Series REC
Family Series Crouse Hinds Fittings, REC Series
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 1-1/4 NPT
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved