SG11
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SG11

Crouse-Hinds Fittings
In stock
Item Number
SG11
MFG Item Number
SG11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
SG11
Sealing Gasket, 5"

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SG11
Item Number SG11
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 5 "
Material PVC
Composition Metallic
Hazardous Rated No
Approvals NEC/CEC
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved