SG6
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SG6

Crouse-Hinds Fittings
In stock
Item Number
SG6
MFG Item Number
SG6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
SG6
Sealing Gasket, 2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SG6
Item Number SG6
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material PVC
Composition Metallic
Hazardous Rated No
Approvals NEC/CEC
Net Weight 0.0001 lbs
Gross Weight 0.0245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved