SSTG-3
Crouse-Hinds Fittings, MYERS HUBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSTG-3

Crouse-Hinds Fittings, MYERS HUBS Series
In stock
Item Number
SSTG-3
MFG Item Number
SSTG 3
SSTG-3 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, MYERS HUBS Series
Item #
SSTG-3
MEYERS HUB, 1in., STAINLESS STEEL

MYERS HUBS Series Information

  • 3/8~6 Inch Trade Sizes
  • Insulated Types
  • UL, cUL, IEC Approvals
  • Fits Standard Knockouts
  • Various Compositions
Cooper Crouse‑Hinds Myers Hubs are used in the termination of electrical circuits through the wall of an enclosure.

  • Easy to Install
  • NEMA 2,3,3R,4,4X,12
  • Vibration Proof
  • Captive O‑Ring Gasket
  • Controlled Thread Lengths

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSTG 3
Item Number SSTG-3
Manufacturer Crouse-Hinds
Product Series MYERS HUBS
Family Series Crouse-Hinds Fittings, MYERS HUBS Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSL Thread
Grounding Lug Yes
Insulated Throat Yes
Jacketed No
Material Stainless Steel
Composition Metallic
Exposure Rating Liquid Tight
Max NEMA Rating NEMA 4X
Hazardous Rated Yes
Approvals CSA, cUL, UL
Net Weight 0.53 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved