ST-6-CP
Crouse-Hinds Commercial Produc Fittings, MYERS HUBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST-6-CP

Crouse-Hinds Commercial Produc Fittings, MYERS HUBS Series
In stock
Item Number
ST-6-CP
MFG Item Number
ST 6 CP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, MYERS HUBS Series
Item #
ST-6-CP
2 ZINC HUB - CHROME PLT

MYERS HUBS Series Information

  • 3/8~6 Inch Trade Sizes
  • Insulated Types
  • UL, cUL, IEC Approvals
  • Fits Standard Knockouts
  • Various Compositions
Cooper Crouse‑Hinds Myers Hubs are used in the termination of electrical circuits through the wall of an enclosure.

  • Easy to Install
  • NEMA 2,3,3R,4,4X,12
  • Vibration Proof
  • Captive O‑Ring Gasket
  • Controlled Thread Lengths

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST 6 CP
Item Number ST-6-CP
Manufacturer Crouse-Hinds Commercial Produc
Product Series MYERS HUBS
Family Series Crouse-Hinds Commercial Produc Fittings, MYERS HUBS Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSL Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Liquid Tight
Max NEMA Rating NEMA 4X
Hazardous Rated Yes
Approvals CSA, cUL, UL
Comments Chrome Plated
Net Weight 0.925 lbs
Gross Weight 0.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved