STG8
Crouse-Hinds Commercial Produc Fittings, MYERS HUBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STG8

Crouse-Hinds Commercial Produc Fittings, MYERS HUBS Series
In stock
Item Number
STG8
MFG Item Number
STG 8
This item cannot be canceled or returned
STG8 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, MYERS HUBS Series
Item #
STG8
Meyers Hub, 3in., Zinc Ground Hub

MYERS HUBS Series Information

  • 3/8~6 Inch Trade Sizes
  • Insulated Types
  • UL, cUL, IEC Approvals
  • Fits Standard Knockouts
  • Various Compositions
Cooper Crouse‑Hinds Myers Hubs are used in the termination of electrical circuits through the wall of an enclosure.

  • Easy to Install
  • NEMA 2,3,3R,4,4X,12
  • Vibration Proof
  • Captive O‑Ring Gasket
  • Controlled Thread Lengths

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STG 8
Item Number STG8
Manufacturer Crouse-Hinds Commercial Produc
Product Series MYERS HUBS
Family Series Crouse-Hinds Commercial Produc Fittings, MYERS HUBS Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPSL Thread
Grounding Lug Yes
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Liquid Tight
Max NEMA Rating NEMA 4X
Hazardous Rated Yes
Approvals CSA, cUL, UL
Net Weight 0.0773 lbs
Gross Weight 2.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved