TMC165
Crouse-Hinds Industrial Produc Cable Entries, TMC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMC165

Crouse-Hinds Industrial Produc Cable Entries, TMC Series
In stock
Item Number
TMC165
MFG Item Number
TMC165
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Cable Entries, TMC Series
Item #
TMC165
Cable Gland, 1/2in.NPT, 0.440-0.650in.

TMC Series Information

  • Suitable for Wet Locations
  • Interlocked or Continuously Wielded Corrugated Armored
  • Standard Material is Aluminum

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMC165
Item Number TMC165
Manufacturer Crouse-Hinds Industrial Produc
Product Series TMC
Family Series Crouse-Hinds Industrial Produc Cable Entries, TMC Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (in) 0.438 "
Maximum Cable Diameter (in) 0.656 "
Minimum Cable Diameter (mm) 11.13 mm
Maximum Cable Diameter (mm) 16.66 mm
Cable Diameter (in) 0.44-0.66 "
Cable Diameter (mm) 11.13-16.66 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
IP Rating IP56
Hazardous Rated Yes
Approvals cUL, UL
RoHS No
Net Weight 0.0034 lbs
Gross Weight 0.1915 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved