TMCX285BR
Crouse-Hinds Industrial Produc Cable Entries, TMCX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMCX285BR

Crouse-Hinds Industrial Produc Cable Entries, TMCX Series
In stock
Item Number
TMCX285BR
MFG Item Number
TMCX285 BR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, TMCX Series
Item #
TMCX285BR
Connector

TMCX Series Information

  • Explosion‑Proof and Watertight Seal
  • Available with NPT Threads
  • Standard Aluminum Material

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMCX285 BR
Item Number TMCX285BR
Manufacturer Crouse-Hinds Industrial Produc
Product Series TMCX
Family Series Crouse-Hinds Industrial Produc Cable Entries, TMCX Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (in) 0.594 "
Maximum Cable Diameter (in) 0.844 "
Minimum Cable Diameter (mm) 15.09 mm
Maximum Cable Diameter (mm) 21.44 mm
Cable Diameter (in) 0.59-0.84 "
Cable Diameter (mm) 15.09-21.44 mm
Grip Type Bushing Grip, Epoxy Sealing
Composition Metallic
Material Brass
IP Rating IP56
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 1.125 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved