TMCX3112
Crouse Hinds Cable Entries, TMCX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMCX3112

Crouse Hinds Cable Entries, TMCX Series
In stock
Item Number
TMCX3112
MFG Item Number
TMCX3112
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, TMCX Series
Item #
TMCX3112
FITTING

TMCX Series Information

  • Explosion‑Proof and Watertight Seal
  • Available with NPT Threads
  • Standard Aluminum Material

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMCX3112
Item Number TMCX3112
Manufacturer Crouse Hinds
Product Series TMCX
Family Series Crouse Hinds Cable Entries, TMCX Series
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (in) 0.797 "
Maximum Cable Diameter (in) 1.125 "
Minimum Cable Diameter (mm) 20.24 mm
Maximum Cable Diameter (mm) 28.58 mm
Cable Diameter (in) 0.8-1.13 "
Cable Diameter (mm) 20.24-28.58 mm
Grip Type Bushing Grip, Epoxy Sealing
Composition Metallic
Material Aluminum
IP Rating IP56
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 0.54 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved