TMCX7247BR
Crouse-Hinds Industrial Produc Cable Entries, TMCX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMCX7247BR

Crouse-Hinds Industrial Produc Cable Entries, TMCX Series
In stock
Item Number
TMCX7247BR
MFG Item Number
TMCX7247 BR
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, TMCX Series
Item #
TMCX7247BR
HARDWARE

TMCX Series Information

  • Explosion‑Proof and Watertight Seal
  • Available with NPT Threads
  • Standard Aluminum Material

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMCX7247 BR
Item Number TMCX7247BR
Manufacturer Crouse-Hinds Industrial Produc
Product Series TMCX
Family Series Crouse-Hinds Industrial Produc Cable Entries, TMCX Series
Hub Size 2-1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Minimum Cable Diameter (in) 1.938 "
Maximum Cable Diameter (in) 2.469 "
Minimum Cable Diameter (mm) 49.23 mm
Maximum Cable Diameter (mm) 62.71 mm
Cable Diameter (in) 1.94-2.47 "
Cable Diameter (mm) 49.23-62.71 mm
Grip Type Bushing Grip, Epoxy Sealing
Composition Metallic
Material Brass
IP Rating IP56
Hazardous Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 11.65 lbs
Gross Weight 11.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved