TP106
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP106

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP106
MFG Item Number
TP106
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP106
TBX-1-1/2 SW BOX/EARS/BX CL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number TP106
Item Number TP106
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Number of Gangs 1
Clamp Type Armored/Metal Clad Cable
Capacity 7.5 Cubic Inches
Bracket None
Set Back None
Gangable Yes
Ears No
Cable Knockouts (2) Top End, (2) Bottom End
Top End Knockouts None
Bottom End Knockouts None
Left Side Knockouts None
Right Side Knockouts None
Bottom/Back Knockouts (1) 1/2 "
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.0006 lbs
Gross Weight 0.446 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved