TP266
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP266

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP266
MFG Item Number
TP266
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP266
704 3-1/4 CEIL PAN/CL

CP Series Information

  • Octagonal or Round Styles
  • Steel or PVC Construction
  • 1/2~3/4 in. Knockouts
  • 4~22.5 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.

Specifications

Specifications
Product Series CP
Item Number TP266
Manufacturer Part Number TP266
Ships Factory Direct No
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Electrical Boxes, CP Series
Box Type Round Ceiling Pan
Composition Steel
Clamp Type Non-Metallic Cable
Capacity 4 Cubic Inches
Weight Limit 50 lbs Fixture
Mounting Screws
Set Back None
Stud Spacing N/A
Cable Knockouts 4
Knockouts (1) 1/2 "
Grounding Plate No
Net Weight 0.0004 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved