TP588
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP588

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP588
MFG Item Number
TP588
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP588
Utility Box, 1-1/2in. Deep, 10.3 Cu In

CP Series Information

  • Drawn or Welded Styles
  • 1/2~1‑1/4 in. Knockouts
  • Concentric/Eccentric Knockouts
  • 18~42 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.

  • On select square outlet box models.

Specifications

Specifications
Manufacturer Part Number TP588
Item Number TP588
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Box Type Drawn Utility
Clamp Type None
Cover Included No
Capacity 10.3 Cubic "
Bracket None
Set Back None
Cable Knockouts None
Top Side Knockouts (1) 1/2 "
Bottom Side Knockouts (1) 1/2 "
Left Side Knockouts (3) 1/2 "
Right Side Knockouts (3) 1/2 "
Bottom/Back Knockouts (3) 1/2 "
Grounding Screw/Pigtail No
Color Natural
Approvals UL
Net Weight 0.0005 lbs
Gross Weight 0.413 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved