TP591
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP591

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP591
MFG Item Number
TP591
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Electrical Boxes, CP Series
Item #
TP591
Electrical Box, 4in.x2-1/8in.x1-1/2in.D,

CP Series Information

  • Drawn or Welded Styles
  • 1/2~1‑1/4 in. Knockouts
  • Concentric/Eccentric Knockouts
  • 18~42 Cubic In. Capacity
  • UL Approved
Cooper Crouse‑Hinds Commercial Products offers a full line of square, utility, and gang outlet boxes to suit many applications. Boxes are available with several bracket and cable clamp styles, and many extensions and cover types are offered to fit the requirements of your installation. Choose from Drawn or Welded models. All Cooper Crouse‑Hinds outlet boxes are UL Approved.

  • On select square outlet box models.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP591
Item Number TP591
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Boxes, CP Series
Box Type Drawn Utility
Clamp Type None
Cover Included No
Capacity 10.3 Cubic "
Bracket Stud Face Mount
Set Back 1/4 "
Stud Type Wood
Cable Knockouts None
Top Side Knockouts (1) 1/2 "
Bottom Side Knockouts (1) 1/2 "
Left Side Knockouts None
Right Side Knockouts (3) 1/2 "
Bottom/Back Knockouts (3) 1/2 "
Grounding Screw/Pigtail No
Color Natural
Approvals UL
Net Weight 0.0006 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved