UNF1005
Crouse Hinds Fittings, UNF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNF1005

Crouse Hinds Fittings, UNF Series
In stock
Item Number
UNF1005
MFG Item Number
UNF1005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNF Series
Item #
UNF1005
Female Union, 4in., Iron

UNF Series Information

  • Optional Copper‑Free Aluminum Finish
  • 1/2~6 Inch Size
UNF unions are installed in threaded thick wall conduit systems to connect conduit to conduit, or to provide a means for future modification of the conduit system. UNF unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNF1005
Item Number UNF1005
Manufacturer Crouse Hinds
Product Series UNF
Family Series Crouse Hinds Fittings, UNF Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 4 "
Require Conduit Rotation No
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 11.32 lbs
Gross Weight 11.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved