UNY014
Crouse-Hinds Industrial Products Fittings, UNY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY014

Crouse-Hinds Industrial Products Fittings, UNY Series
In stock
Item Number
UNY014
MFG Item Number
UNY014
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNY Series
Item #
UNY014
Male Union, 6", Iron

UNY Series Information

  • 1/2~6‑inch Size
  • Optional Copper‑Free Aluminum
UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.

Videos

Specifications

Specifications
Manufacturer Part Number UNY014
Item Number UNY014
Manufacturer Crouse-Hinds Industrial Products
Product Series UNY
Family Series Crouse-Hinds Industrial Products Fittings, UNY Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 6 "
Require Conduit Rotation No
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 21.3 lbs
Gross Weight 21.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved