UNY1005
Crouse Hinds Fittings, UNY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY1005

Crouse Hinds Fittings, UNY Series
In stock
Item Number
UNY1005
MFG Item Number
UNY1005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UNY Series
Item #
UNY1005
Male Union, 4in., Iron

UNY Series Information

  • 1/2~6‑inch Size
  • Optional Copper‑Free Aluminum
UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY1005
Item Number UNY1005
Manufacturer Crouse Hinds
Product Series UNY
Family Series Crouse Hinds Fittings, UNY Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 4 "
Require Conduit Rotation No
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, NEC/CEC, UL
Net Weight 13.11 lbs
Gross Weight 13.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved