The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UNY305-SA
Crouse-Hinds Industrial Produc Fittings, UNY Series
MFG Item Number
UNY305 SA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Male Union, 1in., Aluminum
1/2~6‑inch Size Optional Copper‑Free Aluminum UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
UNY305 SA
Item Number
UNY305-SA
Manufacturer
Crouse-Hinds Industrial Produc
Product Series
UNY
Family Series
Crouse-Hinds Industrial Produc Fittings, UNY Series
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle
Straight
Trade Size
1 "
Require Conduit Rotation
No
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material
Aluminum
Composition
Metallic
Exposure Rating
Dust-Ignition Proof, Explosion Proof
Hazardous Rated
Yes
Approvals
CSA, NEC/CEC, UL
Net Weight
0.285 lbs
Gross Weight
0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved