UNYL17
Crouse Hinds Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNYL17

Crouse Hinds Couplers
In stock
Item Number
UNYL17
MFG Item Number
UNYL17
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
UNYL17
FITTING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNYL17
Item Number UNYL17
Manufacturer Crouse Hinds
Family Series Crouse Hinds Couplers
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1/2 "
Max Conduit Movement 1 "
Ground Pass Through Yes
Req. Conduit Rotation No
Exposure Rating Indoor, Outdoor
Composition Steel
Insulated Throat No
Hazardous Rated Yes
Approvals Array
Net Weight 0.575 lbs
Gross Weight 0.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved