VMV11LR3/UNV1
Crouse-Hinds Industrial Products Light Fixtures, VMV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMV11LR3/UNV1

Crouse-Hinds Industrial Products Light Fixtures, VMV Series
In stock
Item Number
VMV11LR3/UNV1
MFG Item Number
VMV11LR3/UNV1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, VMV Series
Item #
VMV11LR3/UNV1
Lighting

VMV Series Information

  • Instant Illumination and Restrike
  • Shock and Vibration Resistant
  • LED Luminaires

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMV11LR3/UNV1
Item Number VMV11LR3/UNV1
Manufacturer Crouse-Hinds Industrial Products
Product Series VMV
Family Series Crouse-Hinds Industrial Products Light Fixtures, VMV Series
Lamp Included Yes
Voltage 108~250 VDC, 120~277 VAC
Color Temperature 5,000 °K
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Power 113 W
Lumens 11,440
Guarded No
Marine Rated No
Wet Locations Yes
IP Rating IP66
Approvals CE, CSA, IEC, UL
RoHS No
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Gross Weight 25.1 lbs
Net Weight 21.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved