XJG34
Crouse Hinds Couplers, XJG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XJG34

Crouse Hinds Couplers, XJG Series
In stock
Item Number
XJG34
MFG Item Number
XJG34
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, XJG Series
Item #
XJG34
1in. EXPANSION FITTING

XJG Series Information

  • Used with Rigid Metal Conduit and IMC
  • Braided Tinned Copper Ground Strap
  • 1/2~6 Inch Conduit Size

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XJG34
Item Number XJG34
Manufacturer Crouse Hinds
Product Series XJG
Family Series Crouse Hinds Couplers, XJG Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Max Conduit Movement 4 "
Ground Pass Through Strap Optional
Req. Conduit Rotation No
Exposure Rating Indoor, Outdoor
Composition Electro Galvanized Steel
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.25 lbs
Gross Weight 2.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved