83160006
Crouzet Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83160006

Crouzet Limit Switches
In stock
Item Number
83160006
MFG Item Number
83160006
83160006 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
83160006
SNAP SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83160006
Item Number 83160006
Manufacturer Crouzet
Family Series Crouzet Limit Switches
Actuator Type No Actuator
Contacts FORM C (SPDT)
Contact Rating (250 VAC) 16 A
Connection Type Solder Terminals
Hazardous Location Rated No
Indicator No
IEC Protection Rating IP40
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved