83160664
Crouzet Limit Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83160664

Crouzet Limit Switches
In stock
Item Number
83160664
MFG Item Number
83160664
83160664 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Series
Item #
83160664
SNSW-DT SP3697.00 Mag Blow Out

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83160664
Item Number 83160664
Manufacturer Crouzet
Family Series Crouzet Limit Switches
Actuator Type No Actuator
Contacts FORM C (SPDT)
Contact Rating (250 VAC) 16 A
Hazardous Location Rated No
Indicator No
IEC Protection Rating IP40
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved